Shop All Binders
Avery
Binder, Framed, D-Ring, 2", Black
Mfr # 68032
Zoro # G8904362
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 540
- Color Black
- Number of Rings 3
- Material Vinyl
Product Information
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 540 |
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Binder Features | Business Card Holder, Locking Ring, Pocket, Heavy Duty, Durable, One Touch Ring |
Number of Pockets | 2 |
Item | Binder,Framed,D-Ring,2",Black |
Ring Type | Standard Ring |
Type | Ring Binder |
Recycled | Yes |
Recycled Content | 0.5 |
Fastener Location | Back-Mounted |
Sheet Standard | Letter |
Pocket Location | Internal |
Post Consumer Waste | 0.4 |
Description
Binder,Framed,D-Ring,2 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Shop Ticket, 9x12, Clear, PK15 (39912)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- UNIVERSAL Preprinted Plastic Coated Tab Dividers, 31-Tab, 1-31, 11 x 8.5, Buff (UNV20813)
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 3" Cap, 11x8.5, White, PK2 (79791)
- AVERY 3" Showcase Economy Binder, Round Ring, White (AVE19751)
- AVERY Binder w/EZD Ring, 1.5", Black, 400 Sheet (79695)
- AVERY Durable View 3 Ring Binder, 4" EZD Ring (9800)
- AVERY Binder, Durable View, Slant Rings, 2", Blue (17034)
- AVERY Round Ring View Binder, 2", Black (05730)
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- Avery Binders