Shop All Binders
Avery
Binder, Durable View, Slant Rings, 1.5", Bl
Mfr # 17024
Zoro # G8903443
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1-1/2 in
- Binder Sheet Capacity 375
- Color Navy Blue
- Number of Rings 3
- Material Polypropylene
Product Information
Dimensions
Binder Ring Size | 1-1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 375 |
Color | Navy Blue |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Sturdy, Pocket, Tear Resistant, Split Resistant, Flexible, Durable |
Number of Pockets | 2 |
Item | Binder,Durable View,Slant Rings,1.5",Bl |
Type | Ring Binder |
Ring Type | Slant Ring |
Pocket Location | Internal |
Sheet Standard | Letter |
Recycled Content | 0.49 |
Recycled | Yes |
Description
Binder,Durable View,Slant Rings,1.5 In.,Bl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rear Squeegee Blade (1232680)
- DYMO Address Label, 260/Roll, White, PK2 (30320)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- PILOT Mechanical Pencil, 0.5mm, PK12 (PIL51014)
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- AVERY 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 (AVE79589)
- AVERY Binder, Flexi-View, Round Ring, 0.5", Black (15767)
- AVERY Binder Pockets, Assorted Colors, Pk5 (AVE75254)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White (AVE79195)
- AVERY Binder, Framed, D-Ring, 1", Black (68054)
- AVERY DENNISON 2" Poly Binder (79778)
- Avery Binders