Shop All Binders
Avery
Binder, Durable View, EZD Rings, 5", Black
Mfr # 09900
Zoro # G8903330
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 5 in
- Binder Sheet Capacity 1050
- Color Black
- Number of Rings 3
- Material Polypropylene
Product Information
Dimensions
Binder Ring Size | 5 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 1050 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | PVC-free, Long Lasting, Customizable Spine/Cover, Pocket, Tear Resistant, Split Resistant, Lockable, Durable |
Number of Pockets | 4 |
Item | Binder,Durable View,EZD Rings,5",Black |
Ring Type | Standard Ring |
Type | Ring Binder |
Recycled | Yes |
Pocket Location | Internal |
Sheet Standard | Letter |
Recycled Content | 0.49 |
Description
Binder,Durable View,EZD Rings,5 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- LABELMASTER Used Oil Label PVC-Opr Info Stock, Pk100 (SWMV)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- AVERY 5" D-Ring Binder, Heavy Duty, White (AVE79106)
- AVERY 4" D-Ring Binder, Heavy Duty, White (AVE79104)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- AVERY Heavy-Duty View 3 Ring Binder, 4" One To (79704)
- AVERY Binder, One Touch EZD Rings, 1", Black (79990)
- AVERY Heavy-Duty View 3 Ring Binder, 5" One To (79606)
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To (79720)
- Avery Binders