Shop All Binders
Avery
Binder, Durable, Slant Rings, 3", Green
Mfr # 27653
Zoro # G8903233
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 635
- Color Green
- Number of Rings 3
- Material Polypropylene
Product Information
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 635 |
Color | Green |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Long Lasting, Durable, Split Resistant, Pocket, Sturdy, Tear Resistant, PVC-free |
Number of Pockets | 2 |
Item | Binder,Durable,Slant Rings,3",Green |
Type | Ring Binder |
Ring Type | Slant Ring |
Recycled Content | 0.49 |
Fastener Location | Back-Mounted |
Sheet Standard | Letter |
Recycled | Yes |
Pocket Location | Internal |
Description
Binder,Durable,Slant Rings,3 In.,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15G115)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- ZORO SELECT Stretch Wrap Dispenser, Length: 4-1/2" (4TZZ1)
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk 1 Ea (37513)
- AVERY 1" Slant Ring Durable Binder, White (AVE17012)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- AVERY 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- AVERY 2" Showcase Economy Binder, Round Ring, White (AVE19701)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- AVERY Binder w/EZD Rings, 3", 670 Sheet Capacity (79993)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Green, PK6 (4122)
- Avery Binders