Shop All Binders
Avery
Binder, Durable, Slant Rings, 3", Black
Mfr # 27650
Zoro # G8903260
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 635
- Color Black
- Number of Rings 3
- Material Polypropylene
Product Information
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 635 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Tear Resistant, Sturdy, PVC-free, Pocket, Durable, Split Resistant, Long Lasting |
Number of Pockets | 2 |
Item | Binder,Durable,Slant Rings,3",Black |
Ring Type | Slant Ring |
Type | Ring Binder |
Fastener Location | Back-Mounted |
Sheet Standard | Letter |
Recycled | Yes |
Pocket Location | Internal |
Recycled Content | 0.49 |
Description
Binder,Durable,Slant Rings,3 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 24" x 16" x 12", Kraft, 10/Bundle (55VM33)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- REDIFORM Composition Notebook, 7-1/4" x 9-1/4" (A7150BLK)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- AVERY 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79996)
- AVERY 5" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 (AVE79886)
- AVERY Durable Clear View 3 Ring Binders, 1.5 I (17021)
- AVERY 1/2" Round Presentation Binder, Blue (AVE17670)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- Avery Binders