Shop All Binders
Avery
Binder, 3-Ring, 1", Black
Mfr # 06400
Zoro # G9534618
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 175
- Color Black
- Number of Rings 3
- Material Polypropylene
Product Information
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 14 in L |
Details
Binder Sheet Capacity | 175 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Durable, Flexible, Rivet, Label Holder, Spine Label, Sturdy |
Number of Pockets | 2 |
Item | Binder,3-Ring,1",Black |
Ring Type | Round Ring |
Type | Reference Binder |
Fastener Material | Metal |
Recycled Content | 0.41 |
Sheet Standard | Legal |
Pocket Location | Internal |
Post Consumer Waste | 0.41 |
Recycled | Yes |
Fastener Location | Back-Mounted |
Description
Binder,3-Ring,1 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- ZORO SELECT Magnetic Clip, 0.7 oz., 3 Lb, 1 In Dia (3DXY4)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3055)
- ZORO SELECT Literature Mailers, 7" x 7" x 2", White, 50/Bundle (55VK25)
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- AVERY Binder, Durable, Slant Rings, 3", Blue (27651)
- AVERY Heavy-Duty Binder, 1-1/2" One-Touch Ring (79885)
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE01318)
- Avery Binders