Shop All Identification Labels
Avery
Badge, Adhesive, Rd Brdr, 100 400PK
Mfr # AVE5095
Zoro # G601818377
product price: $55.79
/pk 400, $0.14/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film
- Shape Rectangle
- Color Red
- No. of Labels 400
- Features PVC-free; Flexible; Peel-off
Product Information
- Brand Avery
- MFR # AVE5095
- Zoro # G601818377
- UPC # 72782050955
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 2-21/64" |
Max. Label Length | 3-3/8" |
Details
Material | Film |
Shape | Rectangle |
Color | Red |
No. of Labels | 400 |
Features | PVC-free; Flexible; Peel-off |
Type | Name Badge Label |
Finish | Matte |
Adhesive | Removable |
Item | Name Badge Label |
Description
Create professional-looking name badges instantly with a laser or inkjet printer. Self-adhesive labels adhere firmly and remove easily. Flexible badge moves with clothing without the edges curling up or the badge falling off. Unique peel-away design allows badges to separate easily from the printed sheet while the individual badge backing remains intact until ready to use. The 8-1/2" x 11" sheets feed automatically from your printer's paper tray. Each sheet has eight labels. Each 8.3 mil thick badge measures 2-1/3" x 3-3/8". Durable adhesive is safe for most fabrics, but is not recommended for vinyl, plastic, leather, suede, velvet, corduroy, silk and other delicate fabrics. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XXL)
- FRED SILVER Convex Security Mirror (PLXR-26-T)
- MAGID 4029 Blue Denim 28 X 36 Bib-Style Apron, (4029)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- AVERY Label, Round, 1.25""Dia, Ltbe 400PK (AVE05496)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- AVERY Removable Labels, Removable Adhe, PK1100 (5412)
- AVERY Label, Ghs Chemical, 8.5X11 Pk (AVE60507)
- AVERY Label, Removeable, 3.1X4,150 150PK (AVE6464)
- AVERY Badge, Name, Eco, 8Up, Wh 80PK (AVE48395)
- AVERY Labels, Dur, Rnd, 9Up, 72Pk, We (AVE22856)
- Avery Identification Labels