Shop All Dividers & Tabs
This Product is Discontinued
Avery
Avery® Ready Index® Table of Contents Dividers with Sub-Dividers 13155, 8-Tab Set (Discontinued)
Mfr # 7278213155
Zoro # G0466265
This Product is Discontinued
Key Features
- Height 11 in
- Width 8 1/2 in
- Tab Color Assorted
- Features 3-Hole Punched, Doubled-Sided Binder Dividers
- Tab Cuts Visible 8
Product Information
- Brand Avery
- MFR # 7278213155
- Zoro # G0466265
- UPC # 072782131555
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Details
Tab Color | Assorted |
Index Tabs - Item | Binder Divider |
Features | 3-Hole Punched, Doubled-Sided Binder Dividers |
Tab Cuts Visible | 8 |
For Use With | Laser/InkJet Printers |
Type | 1 to 8 Tab |
Number of Tabs | 8 |
Item | Index Tabs |
Index Tab Color | Multicolor |
Color | Multicolor |
Language | English |
Material | Paper |
Divider Color | White |
Tab Type | Preprinted Tabs |
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message Blank, Index Tab Color Multicolor, Divider Color White, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Material Paper, For Use With Laser/InkJet Printers, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.