Shop All Printer Labels
Avery
Avery Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Green, 450/Pack
Mfr # 5791
Zoro # G805260552
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avery
- MFR # 5791
- Zoro # G805260552
- UPC # 72782057916
- Country of Origin Mexico
- Category Printer Labels
Description
ideal for price marking, routing, organizing, highlighting, scheduling and more. For reliable cover-ups and lasting ids. Sticks to bottles, cans, cartonsmost smooth surfaces. Permanent adhesive ensures labels stay in place. Label size - text: 1/4" dia.; label color(s): green; material(s): paper; adhesive: permanent self-adhesive. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Use First", 2" x 3", Fluorescent Green, 500/Roll (DL1136)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 2", White, 50/Bundle (M432)
- UNIVERSAL Rubberbands, Size 18, 1/4 lb., PK400 (UNV00418)
- RICOH Ricoh Type V Staple Cartridge Box Of 3 - 5000 Staples Per, PK3 (416711)
- AVERY Labels, Round, 3/4"", 80Up, Clr 6PK (AVE4222)
- AVERY Printable Blank Wraparound Rectang, PK40 (22845)
- AVERY High Visibility Round Labels with, PK300 (5294)
- AVERY Avery® Print or Write Removable Multi-Use Labels, 1 x 1-1/2, White, 500/Pack (5434)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Magenta, 750/Pack (5970)
- AVERY Avery® High-Visibility Round Laser Labels, 1-2/3" Dia, White, 600/Pack (5293)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- Avery Printer Labels