Shop All Printer Labels
Avery
Avery® EcoFriendly Labels, 2/3 x 3-7/16, White, 1500/Pack
Mfr # 45366
Zoro # G504935034
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avery
- MFR # 45366
- Zoro # G504935034
- UPC # 72782453664
- Country of Origin Mexico
- Category Printer Labels
Description
Avery ecofriendly labels, 2/3 x 3-7/16, white, 1500/pack natural choice for getting an organized look. Ecofriendly labels are made of recycled material and a water based 100% recyclable adhesive. Processed chlorine free and printed using soy based ink. Labels and packaging are recyclable as part of paper waste. Avery offers free, easy-to-use templates. 8 1/2 x 11 sheets for laser and ink jet printers. Label size - text: 2/3 x 3 7/16; label color(s): white; machine compatibility: inkjet printers; laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 36"L, .225" Thick, White, 25/Pack (VBDEP3336225BX)
- ONESEAL USA Padlock Seal1-1/2 in., Red, PK1000 (SPRINGLOK-RE)
- CM Ratchet Load Binder, 2600 Lb, 316 In, 14 In, 4 In Take Up, Grades 3043, Alloy Steel, Red (48364)
- PILOT Creative Permanent Marker, Medium Tip Silver (PIL41800)
- AVERY Color Printing Labels, Sure Feed, PK120 (8254)
- AVERY Removable Color Coding Labels, Re, PK525 (6721)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8165, 8-1/2" x 11", 25 Labels (727828165)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Magenta, 750/Pack (5970)
- AVERY Filing Labels, Laser/Inkjet, 2/3"x3-7/16", 450/PK, Clear PK (AVE5029)
- AVERY Avery® EcoFriendly Labels, 2 x 4, White, 1000/Pack (48163)
- BRADY Number Label, 6, 5in.Hx1-3/4in.W, Vinyl (1560-6)
- Avery Printer Labels