Shop All Printer Labels
Avery
Avery® EcoFriendly Labels, 2 x 4, White, 1000/Pack
Mfr # 48163
Zoro # G704934943
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avery
- MFR # 48163
- Zoro # G704934943
- UPC # 72782481636
- Country of Origin Mexico
- Category Printer Labels
Description
Avery ecofriendly labels, 2 x 4, white, 1000/pack a natural choice for getting the job done right. Labels are made of recycled paper material and incorporate a water-based 100% recyclable adhesive. Label paper is processed chlorine-free. Easy to use with free avery templates and software. Inkjet and laser printer compatible. This product was made from wood that came from a certified managed forest. Does not include easy peel feature. Label size - text: 2 x 4; label color(s): white; machine compatibility: inkjet printers; laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- C-LINE PRODUCTS Holder, 5x7 Print, PK50 (52572)
- CANON *CANONCOMP.ICMF5850DNMF5850DN/5950DW/5960DNLBP6300DN/6650DN/6670DNHY (3480B001AA)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- AVERY Label, Neon, Remvable, 2X4, Ast 120PK (AVE6481)
- AVERY Label, Dur, Id, 4Up, Wh, PK40 (61522)
- AVERY PermaTrack Asset Tag Labels, Laser Printers, 1.25x2.75, Silver, PK112 (61528)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 1 5/8 x 3 5/8, White, PK300 (61502)
- AVERY Print-to-the Edge Labels w/Scalloped Edge, 2 1/2" dia, Pearl Ivory, 72PK (22836)
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- AVERY Avery® Repositionable Shipping Labels for Laser Printers 55163, 2" x 4", Box of 1,000 (7278255163)
- Avery Printer Labels