Shop All Permanent Markers
Avery
Assorted Markers, 24 PK
Mfr # 98187
Zoro # G6192748
product price: $15.15
/pk 24, $0.63/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Tip Size 3/16"
- Barrel Type Regular Desk Style
- Point Type Chisel
Product Information
- Brand Avery
- MFR # 98187
- Zoro # G6192748
- UPC # 071709981877
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | 3/16" |
Details
Item | Permanent Markers |
Ink Color | Assorted |
Barrel Type | Regular Desk Style |
Point Type | Chisel |
Description
Marker,Perm,Reg,Chisel,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pencil, Ticonderoga, Bk, PK10 (13915)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- AT-A-GLANCE Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. Jan-Jan- Black Cover (AT30461)
- ALLEN CO Blk Sportmans Scale (5500)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (08886)
- AVERY Marks A Lot Permanent Markers, Regular D (17887)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29840)
- AVERY Marks A Lot Permanent Markers, Regu, PK2 (7902)
- AVERY Black Permanent Marker, Chisel Tip, 12 PK (07888)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Brown PK12 (08881)
- CRAYOLA Non-Washable Marker, Fine Bullet Tip, Assorted Colors, PK8 (587709)
- Avery Permanent Markers