Shop All Shipping Labels
Avery
Address Labels w/TrueBlock and Sure Feed, Laser, 1.33x4, White, PK700
Mfr # 05522
Zoro # G7329545
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- Color White
- Weight 1.32 lbs
Product Information
- Brand Avery
- MFR # 05522
- Zoro # G7329545
- UPC # 72782055226
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1.33 x 4 |
Details
Item | Labels |
Material | Polyester |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Color | White |
Weight | 1.32 lbs |
Features | Address Labels with Sure Feed®—Designed for a reliable printer feed. |
Labels Per Sheet | 14 |
Machine Compatibility | Laser Printers |
Labels Per Unit | 700 |
Description
Avery® Waterproof Address Labels with TrueBlock and Sure Feed, Laser Printers, 1.33 x 4, White, 14/Sheet, 50 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD MAGENTA (106R03691)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5520, 1" x 2-5/8", 1500PK (AVE5520)
- AVERY Repositionable Shipping Labels, Inkjet/Laser, 2x4, White, PK1000 (55163)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Ink Jet, 150/Pack (8164)
- AVERY 5735 White Send & Reply Piggyback Labels, 240PK (1545735)
- AVERY Label, Lsr, Shippng, 2X4,2500 2500PK (AVE5963)
- AVERY Avery® Shipping Labels for Laser and Ink Jet Printers, 2 x 4, White, 100/Pack (18163)
- NMC Limited Quantity Dot Shipping Label (DL179PR50)
- Avery Shipping Labels