Shop All Equipment & Container Labels
Avery
8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets
Mfr # 7278260501
Zoro # G0323821
product price: $52.69
/pk 50, $1.05/ea
Sold in multiples of 5 for $263.45
$263.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend No Legend
- Material Synthetic Film
- Legend/Background Color White
- Height 11"
Product Information
- Brand Avery
- MFR # 7278260501
- Zoro # G0323821
- UPC # 072782605018
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 11" |
Width | 8-1/2" |
Details
Item | GHS Chemical Laser Printer Label |
Language | English |
Legend | No Legend |
Material | Synthetic Film |
Legend/Background Color | White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Write on Surface | Yes |
Standards | BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers |
Shape | Rectangle |
No. of Labels | 50 |
Laminated | No |
Self-Adhesive | Yes |
Hazard Communication Standard | GHS |
Adhesive | Permanent |
Avery Template Number | 60,501 |
Color | White |
Labels per Sheet | 1 |
Description
GHS Chemical Laser Printer Label, Avery Template Number 60,501, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- 5.11 Black Jacket size 2XL (48096)
- SKECHERS Shoes, Womens, 11, EVA, 3 in H, Black, PR (76381-BLK SZ 11)
- SEE ALL INDUSTRIES Mirror, Glass, Outdoor, 20" x 30" (RRO2030)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- AVERY 4" x 4" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets (7278260504)
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- AVERY Avery® Easy Align® Self-Laminating ID Labels 00752, 3-5/16" x 2-5/16", Pack of 20 (7278200752)
- AVERY Avery® Durable Multi-Surface ID Labels, 61522, Handwrite, 1-1/4" x 3-1/2", White, Pack of 40 (7278261522)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- Avery Equipment & Container Labels