Shop All Equipment & Container Labels
Avery
8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets
Mfr # 7278260521
Zoro # G3884715
product price: $67.99
/pk 50, $1.36/ea
Sold in multiples of 5 for $339.95
$339.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend No Legend
- Material Synthetic Film
- Legend/Background Color White
- Height 11"
Product Information
- Brand Avery
- MFR # 7278260521
- Zoro # G3884715
- UPC # 072782605216
- Country of Origin Mexico
- Category Equipment & Container Labels
Dimensions
Height | 11" |
Width | 8-1/2" |
Details
Item | Laser Label |
Language | English |
Legend | No Legend |
Material | Synthetic Film |
Legend/Background Color | White |
Standards | BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers |
Hazard Communication Standard | GHS |
Laminated | No |
No. of Labels | 50 |
Write on Surface | Yes |
Self-Adhesive | Yes |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Avery Template Number | 60,521 |
Color | White |
Adhesive | Permanent |
Labels per Sheet | 1 |
Description
Laser Label, Avery Template Number 60,521, Color White, Permanent Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Industrial Brown-Roll (INB.0160.R)
- MOON AMERICAN Hex Nipple, FNHxMNH, 2-1/2 Inx1-1/2 In (357-2521521)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XL (AG10009S-XL (10))
- AVERY 4" x 4" GHS Chemical Labels for Laser Printers, 200 labels/50-sheets (7278260504)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61532, Laser, 5" x 3-1/2", White, Pack of 200 (7278261532)
- AVERY Avery® Durable Multi-Surface ID Labels, 61522, Handwrite, 1-1/4" x 3-1/2", White, Pack of 40 (7278261522)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61531, Laser, 3-1/4" x 8-3/8", White, Pack of 150 (7278261531)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- Avery Equipment & Container Labels