Shop All Binders
Avery
5" D-Ring Binder, Heavy Duty, Red
Mfr # AVE79586
Zoro # G5586077
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Number of Rings 3
- Material Polypropylene
- Binder Features Thumb Notch & Locking Rings—Remove from shelves more easily and keep pages secure.
- Number of Pockets 4
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 5 in |
Ring Size - Binders | 5 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 5" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PILOT Ink Refill, Fine, Black, PK2 (PIL77240)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- AVERY 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- AVERY 2" Slant Ring Heavy Duty Binder, Light Blue (AVE05501)
- AVERY 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. (AVE79582)
- AVERY Clear Hole Reinforcement, 1/4", PK200 (AVE05721)
- AVERY 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- AVERY Durable View Binder, 3" EZD Rings, 670-She (09700)
- AVERY DENNISON Avery® Heavy-Duty View Binder with One Touch EZD Rings, 4" Capacity, Red (79326)
- Avery Binders