Shop All Binders
Avery
5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5
Mfr # AVE79996
Zoro # G5573732
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Label Holder, Thumb Notch & Locking Rings—Identify contents and remove from shelves more easily, while keeping pages secure.
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 5 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 5 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 5" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Label Holder, Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Acrylic Tape, 1.8 Mil, 4" x 72 yds., Clear, 18/Case (T921170)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 6", Kraft, 15/Bundle (493T49)
- SAUNDERS Storage Clipboard 1/2", Orange (00579)
- QORPAK Weigh Dish, 57mm, PK1000 (MET-03103)
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79994)
- AVERY Economy 3 Ring Binder, 1" Round Rings, A (11718)
- AVERY Showcase Economy View Binder, Round Rin (19650)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Fuschia 3-Ring View Binder w/ 2-Pockets, 12PK (4106)
- Avery Binders