Shop All Equipment & Container Labels
This Product is Discontinued
Avery
4" x 4" Pre-Printed GHS Secondary Container Labels, 100 labels/25 Sheets (Discontinued)
Mfr # 7278261209
Zoro # G2119189
This Product is Discontinued
Key Features
- Hazard Communication Standard GHS
- Maximum Service Temperature 220 Degrees F
- Minimum Service Temperature -20 Degrees F
- Product Type GHS Secondary Container Labels
- Number of Labels 100
Product Information
- Brand Avery
- MFR # 7278261209
- Zoro # G2119189
- UPC # 072782612092
- Country of Origin Mexico
- Category Equipment & Container Labels
Details
Item | GHS Secondary Container Labels,Ha,PK100 |
Hazard Communication Standard | GHS |
Maximum Service Temperature | 220 Degrees F |
Minimum Service Temperature | -20 Degrees F |
Product Type | GHS Secondary Container Labels |
Number of Labels | 100 |
Description
GHS Secondary Container Labels,Ha,PK100, Hazard Communication Standard GHS, Maximum Service Temperature 220 Degrees F, Minimum Service Temperature -20 Degrees F, Product Type GHS Secondary Container Labels, Standards OSHA, Number of Labels 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.