Shop All Binders
Avery
3" Slant Ring Durable Binder, Red
Mfr # AVE27204
Zoro # G5504012
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Color Red
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Product Information
Dimensions
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 3 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 3" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 600, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Steel Strapping Kit With Two 1/2 x 200' Coils, Tensioner, Sealer, Cutter & Case (SK48)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- AVERY 1/2" Round Economy Binder, White, 11 x 8.5 (AVE05706)
- GREAT EXPLORATIONS Wonder Stars Super Kit (19491)
- AVERY 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- AVERY 1-1/2" Slant Ring Durable Binder, Red (AVE27202)
- AVERY 2" Slant Ring Durable Binder, Red (AVE27203)
- AVERY Durable View Binder, 2" EZD Rings, 540-She (09500)
- AVERY 1" D-Ring Binder, Heavy Duty, Black (AVE79699)
- AVERY 2" Slant Ring Heavy Duty Binder, Light Blue (AVE05501)
- AVERY DENNISON Index Binder, Clear, Pk5 (11221)
- Avery Binders