Shop All Binders
Avery
3" Showcase Economy Binder, Round Ring, White
Mfr # AVE19751
Zoro # G5741881
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 635
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Product Information
Dimensions
Ring Size - Binders | 3 in |
Ring Size | 3 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Front Cover Insert Size | 10.89 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.78 x 11.25 |
Back Cover Insert Size | 9.4 x 11.25 |
Binder Size Capacity | 3" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- LEXMARK Lexmark Magenta Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00MG)
- BETTER OFFICE PRODUCTS Spiral Notebooks, College Rule, 100 Sheet, 10.5in. x 8in. Abstract Fashion Marble Design Covers, 2PK (25702)
- SMEAD Pressboard Folder, 2 Fastener, Letter, Manila, PK50 (14513)
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- AVERY Binder w/EZD Ring, 2", Black, 540 Sheet Cap (79692)
- AVERY Clear Hole Reinforcement, PK1000 (AVE05722)
- AVERY Two-Tone View 2" 3-Ring Binders with Poc (17236)
- AVERY 1" Slant Ring Durable Binder, White (AVE17012)
- AVERY 1" Round Presentation Binder, Gray (AVE17676)
- AVERY 2" Slant Ring Heavy Duty Binder, Light Blue (AVE05501)
- Avery Binders