Shop All Binders
Avery
3" Round Economy Binder, Blue
Mfr # AVE04600
Zoro # G9625996
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 460
- Color Blue
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Insert—Clear label holder on the spine allows you to label the binder for quick and easy reference.
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 3 in |
Ring Size - Binders | 3 in |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Label Holder, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Blue, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Reinforced Top Tab Fastener Folders, 2 Fasteners, Legal Size, Brown Kraft Exterior, PK50, 50PK (5508)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103057)
- AVERY 5" D-Ring Binder, Heavy Duty, White (AVE79106)
- AVERY Heavy-Duty View 3 Ring Binder, 2" One To (79792)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" Slan (72125)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105706)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- Avery Binders