Shop All Binders
Avery
3" Round Economy Binder, Black
Mfr # AVE04601
Zoro # G9625987
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 460
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Insert—Clear label holder on the spine allows you to label the binder for quick and easy reference.
Product Information
Dimensions
Ring Size - Binders | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 3 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Label Holder, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 3" x 5", Black/White, 500/Roll (DL3241)
- SCOTCH Pouch, Thermal, Buscd, Clear, PK20 (TP5851-20)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (IPM324)
- AVERY Holder, Self-Adh, Zip, Cd/Dvd 24PK (AVE73721)
- AVERY Binder, Durable View, EZD Rings, 4", White (09801)
- AVERY 1" Hanging Storage Round Binder, Green (AVE14802)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79989)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 4" Cap, 11x8.5, White, PK2 (79875)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15712)
- Avery Binders