Shop All Printer Labels
Avery
2" x 10" ID Labels for Laser/Inkjet, 200 labels/50 Sheets
Mfr # 7278261506
Zoro # G2119216
Sold in multiples of 5 for $496.45
Free Shipping & Returns
$496.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2 in
- Labels per Sheet 50
- Label Type Printable
- Color White
- Adhesive Repositionable
Product Information
- Brand Avery
- MFR # 7278261506
- Zoro # G2119216
- UPC # 072782615062
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 2 in |
Height | 11" |
Width | 8-1/2" |
Label Width | 10 in |
Details
Item | Multiple Purpose Labels |
Labels per Sheet | 50 |
Label Type | Printable |
Color | White |
Adhesive | Repositionable |
Avery Template Number | 61,506 |
Style | Identification |
Material | Synthetic Film |
Laminated | No |
Total Number of Labels | 150 |
No. of Labels | 150 |
Recycled Content | 0 % |
Shape | Rectangle |
Label Maker Tape Finish | Matte |
Features | Removable, Chemical Resistant, Durable, Tear Resistant |
Description
Multiple Purpose Labels, Avery Template Number 61,506, Label Height 2 in, Label Width 10 in, Color White, Repositionable Adhesive, Material Synthetic Film, Laminated No, Labels per Sheet 50, Total Number of Labels 150, Recycled Content 0 Percent, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Buckle Bracket Assemble Set, 46-1/2in. L (103563)
- ENCORE PACKAGING 3" Plastic Stretch Film Handle (EP-780)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK4 (PL9869/04)
- SHARPIE S-Gel Pen, Medium 0.7mm, Blue, PK12 (2096152)
- AVERY Avery® Removable Color-Coding Labels, Removable Adhesive, Neon Orange, 3/4" Diameter, 1,008 Labels (5471) (727825471)
- AVERY Avery® EcoFriendly Labels, 1 x 2-5/8, White, 3000/Pack (48460)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25 (727825265)
- AVERY Labels Variety Pack, Sure Feed Te, PK126 (80510)
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- AVERY Self-Laminating ID Label, 2.3"x3.3", PK100 (00756)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- Avery Printer Labels