Shop All Binders
Avery
2" Slant Ring Heavy Duty Binder, White
Mfr # AVE05504
Zoro # G5575315
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Number of Rings 3
- Material Polypropylene
- Binder Features One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
- Number of Pockets 4
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Back Cover Insert Size | 9.75 x 11.25 |
Binder Size Capacity | 2" |
Front Cover Insert Size | 10.89 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.52 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 500, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Collection Box, Steel, Gray, 10"D (2KEK2)
- ZORO SELECT 22" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRF0)
- XYRON Adhesive Eraser, 2" x 2" (23675)
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- AVERY 3" Slant Ring Heavy Duty Binder, Black (AVE05600)
- AVERY 5" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 (AVE79886)
- AVERY 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- AVERY Binder, Durable View, EZD Rings1.5", White (09401)
- AVERY Durable View Binder, 3" EZD Rings, 670-She (09700)
- AVERY Binder, View, Hd, Ezd, 5"", Rd 2PK (AVE79327)
- AVERY 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- Avery Binders