Shop All Binders
Avery
2" Slant Ring Heavy Duty Binder, Black
Mfr # AVE05500
Zoro # G5692285
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Number of Rings 3
- Material Polypropylene
- Binder Features One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
- Number of Pockets 4
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Front Cover Insert Size | 10.89 x 11.25 |
Back Cover Insert Size | 9.75 x 11.25 |
Spine Insert Size | 2.52 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 500, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- XEROX Copy Paper, 24lb, Letter, White, PK500 (3R11540)
- SCHOLASTIC TEACHING RESOURCES Learning Puzzles: Rhyming (823973)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA2)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- AVERY 5" D-Ring Binder, Heavy Duty, Red (AVE79586)
- AVERY 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79989)
- AVERY Presentation Binder, 1/2", Blue (17670)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- ACCO 6" Binder with Hooks, Light Blue (A7054052A)
- Avery Binders