Shop All Binders
Avery
2" Showcase Economy Binder, Round Ring, White
Mfr # AVE19701
Zoro # G9625637
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 530
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Product Information
Dimensions
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Spine Insert Size | 2.34 x 11.25 |
Front Cover Insert Size | 10.48 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Back Cover Insert Size | 9.34 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Ink, Black, PJIC6, for Discproducer, (C13S020452)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80353)
- XEROX XEROX PHASER COMP 6280 HY MAGENTA (106R01389)
- REED INSTRUMENTS Digital Scale, Industrial (R9850)
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- AVERY Binder, 3-Ring, 2", Black (06401)
- AVERY Binder, Durable View, Slant Rings, 2", Blue (17034)
- AVERY 1" D-Ring Binder, Heavy Duty, Blue (AVE79889)
- AVERY Binder, Framed, D-Ring, 1", Navy (68055)
- AVERY Binder, Durable View, EZD Rings, 3", Black (09700)
- CLI Rings, Multipurpose, 1/2" Diameter, 100/BX, Aluminum PK (LEOR09)
- Avery Binders