Shop All Binders
Avery
2" Round Economy Binder, Black, 11 x 8.5
Mfr # AVE05730
Zoro # G2690278
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Back-Mounted Rings—Textured clear cover; pages lie flat.
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Binder Size Capacity | 2" |
Spine Insert Size | 2.34 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.34 x 11.25 |
Front Cover Insert Size | 10.48 x 11.25 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Photo Frame Note Cards for 4in. x 6in. Photos, Photo Inserts with Envelopes, White, 50PK (64600)
- CREATIVE START Letters, Numbers and Symbols, Adhesive, Black with White Outline, 1 in. h, 256 Characters (098135)
- CRAYOLA Paint, Washable, 1 Gallon, Turquoise (CYO54212848)
- CRAYOLA Watercolor Brush Set, Size 2, Camel-Hair Blend, Round Profile, 3PK (05-1127-002)
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- AVERY 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- AVERY Binder, Flexi-View, Round Ring, 1.5", Black (17637)
- AVERY Binder, Durable View, EZD Rings1.5", Black (09400)
- AVERY Economy Showcase View 3 Ring Binder, 3 (19751)
- AVERY Presentation Binder, 1", Blue (17675)
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- Avery Binders