Shop All Binders
Avery
1" Slant Ring Durable Binder, Red
Mfr # AVE27201
Zoro # G2689928
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Color Red
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01052)
- EXCEL BLADES Razor Pull Saw Blade, 3/4 in. Depth (30440IND)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Edwards EM160VB0 Mailbox, 1475 cu-in Capacity, Steel, Powder-Coated (EM160VB0)
- AVERY MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12 (24408)
- AVERY 1-1/2" Slant Ring Durable Binder, Red (AVE27202)
- AVERY 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- AVERY 1" Slant Ring Durable Binder, Green (AVE27253)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 2" Cap, 11x8.5, White, PK4 (79790)
- AVERY Self-Adhesive Binder Reinforcemen, PK200 (5729)
- SAMSILL Binder, Biodegrade, Round Ring, 3", White (18987)
- Avery Binders