Shop All Binders
Avery
1" Slant Ring Durable Binder, Blue
Mfr # AVE17014
Zoro # G2690086
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Basic Material - Binders Vinyl
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 1.13 x 11.25 |
Front Cover Insert Size | 9.88 x 11.25 |
Back Cover Insert Size | 9.13 x 11.25 |
Binder Size Capacity | 1" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA11130)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 5", Kraft, 20/Bundle (11A649)
- XEROX XEROX VERSALINK C500/505 MAGENTA (106R03867)
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- AVERY 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- AVERY 3" Slant Ring Durable Binder, Black (AVE17041)
- AVERY 1-1/2" Durable Binder, Black (AVE09400)
- AVERY 2" Slant Ring Durable Binder, Black (AVE17031)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- Avery Binders