Shop All Binders
Avery
1" Slant Ring Durable Binder, Black
Mfr # AVE27250
Zoro # G2689900
original price:
$4.95
5% off
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Product Information
Dimensions
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 220, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Sheet Protectors, Heavy Weight, Letter Size, Clear, Box of 100 (48341)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (P557AP2)
- ZORO SELECT Corrugated Trays, 15" x 12" x 1 3/4", Kraft, 50/Bundle (55VL31)
- LABELMASTER Standard Waste Label, Paper, 6"x6", Pk25 (WMLZ827)
- AVERY 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. (AVE79582)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 1" Cap, 11x8.5, White, PK4 (79780)
- AVERY Binder, 3-Ring, 2", Black (06401)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" One (79171)
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- AVERY Binder, Economy, Round Ring, 1", Blue (03300)
- BUSINESS SOURCE Book Rings, 1" Diameter, 500/BD, Silver PK (BSN01436BD)
- Avery Binders