Shop All Binders
Avery
1" Round Flexi-View Binders, Navy Blue
Mfr # AVE17685
Zoro # G2690016
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Binder Features Deluxe—Business card holder on the inside back cover's pocket flap.
- Number of Pockets 2
Product Information
Dimensions
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Flexible, Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Fraction Flash Cards (212)
- SHERPA Wall Ref Sys, 10 Panels, Assorted Colors (554100)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 9 In. W (11R212)
- AVERY 1" Round Flexi-View Binders, Black (AVE17686)
- AVERY Nonstick View Binder, 2", Blue (05501)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- AVERY 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- AVERY Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK (AVE89107)
- AVERY Sleeve, Plastic, Crnrlock, Ast 3PK (AVE75310)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79692)
- Avery Binders