Shop All Binders
Avery
1" Round Flexi-View Binders, Black
Mfr # AVE17686
Zoro # G2690007
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Binder Features Deluxe—Business card holder on the inside back cover's pocket flap.
- Number of Pockets 2
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Flexible, Nonstick, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- STRIDE QuickFit D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Black (87021)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- AVERY 1" Round Flexi-View Binders, Navy Blue (AVE17685)
- AVERY Heavy-Duty Industrial SDS Binder, 2" One- (7771118951)
- AVERY 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- AVERY Round Ring View Binder, 2", Black (05730)
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- AVERY Nonstick Heavy-Duty View Binders, One Tou (7771105304)
- Avery Binders