Shop All Binders
Avery
1" Round Economy Binder, White, 11 x 8.5
Mfr # AVE05806
Zoro # G2690250
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Back-Mounted Rings—Textured clear cover; pages lie flat.
Product Information
Dimensions
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Sheet Size - Binders | 5-1/2 in x 8-1/2 in |
Sheet Size | 5-1/2" x 8-1/2" |
Front Cover Insert Size | 6.34 x 8.88 |
Back Cover Insert Size | 6.13 x 6.25 |
Spine Insert Size | 1.05 x 8.875 |
Binder Sheet Size | 8.5 x 5.5 |
Binder Size Capacity | 1" |
For Document Length | 8 1/2 in |
For Document Width | 5 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 5-1/2 in x 8-1/2 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Black (MAN-1401-BL)
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- LUXOR 72 X48 MOBILE BOARD (Whiteboar (MB7248MW)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- AVERY Binder, Durable, Slant Rings, 2", Green (27553)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79989)
- AVERY 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79986)
- AVERY Binder, Durable View, EZD Rings, 2", White (09501)
- AVERY Binder, 1", 220 Sheets, Purple (17294)
- AVERY Legal 3-Ring Durable View Binder w/Round Rings, 14x8.5, 1" Cap, White (7771116500)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1/2" Capacity, White (UNV20952***)
- Avery Binders