Shop All Binders
Avery
1" D-Ring Framed View Binder, Heavy Duty, White
Mfr # AVE68056
Zoro # G5611286
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Vinyl
- Binder Features One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
- Number of Pockets 3
Product Information
Dimensions
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- PORELON Porelon Por11413 Porelon Ibm Wheelwriter - 1-Correction Film Ribbon (POR11413)
- BIC Black Permanent Marker, Bullet Tip, 12 PK (BICPMR11BK)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- AVERY Economy View Binder, 1-1/2" Round Rings, 2 (7771105726)
- AVERY Binder, Durable View, EZD Rings1.5", White (09401)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- SAMSILL 1" Round Presentation View Binder, Berry (SAMU86376)
- Avery Binders