Shop All Binders
Avery
1" D-Ring Binder, Heavy Duty, Navy Blue
Mfr # AVE79809
Zoro # G9625445
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Navy Blue
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Spine Insert Size | 1.25 x 11.25 |
Back Cover Insert Size | 9.25 x 11.25 |
Front Cover Insert Size | 10.13 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- LATHEM TIMECLOCK, ATOMIC, TRUALIGN (LTH1600E)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- CREATIVE CONVERTING Gold Foil Door Curtain, 3'x8', 6PK (141008)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- AVERY 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- AVERY 3" D-Ring Binder, Heavy Duty, Navy Blue (AVE79803)
- AVERY Binder, Extrawide, EZD Rings, 2", White (01320)
- AVERY Round Ring View Binder, 1.5", White (05726)
- AVERY Nonstick View Binder, 2", White, 500 Sheet (05504)
- RAIKA 8in x 10in Zipper PortfoLio Binder with Insert Brown (VI 181 BROWN)
- Avery Binders