Shop All Binders
Avery
1" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79699
Zoro # G9625463
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
Product Information
Dimensions
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Spine Insert Size | 1.25 x 11.25 |
Front Cover Insert Size | 10.13 x 11.25 |
Binder Size Capacity | 1" |
Back Cover Insert Size | 9.25 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- SAUNDERS 8-1/2" x 11" Storage Clipboard, Red/Green (00580)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL31004)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79692)
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79604)
- AVERY 5" D-Ring Binder, Heavy Duty, Black (AVE79606)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- AVERY Binder, Durable, Slant Rings, 3", Blue (27651)
- AVERY Binder w/EZD Ring, 2", Navy, 540 Sheet (79802)
- AVERY Presentation Binder, 1/2", Blue (17670)
- Avery Binders