Shop All Binders
Avery
1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5
Mfr # AVE79989
Zoro # G2689745
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Specific Material Polypropylene
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 275, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/PK, Black (SAN1921062)
- PARTNERS BRAND 32" x 28" x 48" Gusseted Poly Bags, 2 mil, Clear, PK 100 (PB1648)
- AVERY 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- AVERY 5" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 (AVE79886)
- AVERY 5" D-Ring Binder, Heavy Duty, Red (AVE79586)
- AVERY Two-Tone View 2" 3-Ring Binders with Poc (17236)
- AVERY 2" Slant Ring Durable Binder, Blue, 11 x 8.5 (AVE17034)
- AVERY Heavy-Duty View Binder, 2" One-Touch Ring (7771179802)
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- Avery Binders