Shop All Binders
Avery
1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5
Mfr # AVE27353
Zoro # G2689821
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color Green
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Product Information
Dimensions
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 1/2 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Green, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Green, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec (2198C001)
- BUSINESS SOURCE Sealing Tape, 2 mil, 1-7/8"x164', 6/PK, Clear 6PK (BSN32951)
- GLOBAL INDUSTRIAL 3 Door Enclosed Bulletin Board, Cork, Aluminum Frame. 72in x 48in (695542)
- ROYLCO Interactive Edgar An Emotion Puppet Kit (R49600)
- AVERY 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- AVERY 1" Slant Ring Durable Binder, Green (AVE27253)
- AVERY 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- AVERY Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK (AVE89107)
- AVERY Heavy-Duty View Binder, 1.5" One Touch S (79831)
- AVERY Binder, Framed, D-Ring, 2", Navy (68033)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- Avery Binders