Shop All Binders
Avery
1-1/2" D-Ring Binder, Heavy Duty, Red
Mfr # AVE79585
Zoro # G9625472
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Color Family - Binders Red
Product Information
Dimensions
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 1/2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., White/Black (TZe325)
- POLAR-TECH Foam Edge Protectors, 3/4" Open End, 6" Snap-Aways (905)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- AVERY 3" D-Ring Binder, Heavy Duty, Red (AVE79583)
- AVERY 1/2" Slant Ring Heavy Duty Binder, White (AVE05234)
- AVERY 1" D-Ring Binder, Heavy Duty, Blue (AVE79889)
- AVERY 4" Durable Binder, Black (AVE09800)
- AVERY Mini Durable View Binder, 1" Round Rings (17167)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- Avery Binders