Shop All Binders
Avery
1-1/2" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79991
Zoro # G9625411
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Label Holder—For easy contents identification.
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1 1/2 in |
Ring Size | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Label Holder, Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- BOSTITCH Stanley Bostitch BOS-SB38HD-1M Heavy-Duty Staples for B380HD-Blk Auto 180 Stapler 1 000-Box (BOS-SB38HD-1M)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 7000', Black, 1/Coil (PSH718)
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- AVERY Round Ring View Binder, 1", Black (05710)
- AVERY Binder, Durable View, Slant Rings, 2", Blue (17034)
- AVERY Binder, Durable, Slant Rings, 2", Green (27553)
- AVERY TouchGuard Protection HD View Binders, (17143)
- AVERY 5" D-Ring Binder, Heavy Duty, Black (AVE79606)
- AVERY Durable View 3 Ring Binder, 1" Slant Rin (17831)
- Avery Binders