Shop All Planters & Window Boxes
Avera Products
Avera Products APG025055C1 5.5 in. Cono Planter Assorted Colors - pack of 4
Mfr # 7362908
Zoro # G403755276
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Avera Products
- MFR # 7362908
- Zoro # G403755276
- UPC # 7501010301147
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Color: Multicolor
- Material: Ceramic
- Design: Talavera
- Product Type: Planter
- Height: 5.5 in.
- Indoor and Outdoor: Indoor and Outdoor
- Self Watering: No
- Shape: Tapered
- Saucer Included: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 254150 Size 2 Nyl-Glo U.S. Storm Signal Set (254150)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3003-3MGM)
- PLANO Atlas Series EVA Backpack - 3700 Series (PLABE900)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- AVERA PRODUCTS Talavera 8.25 in. H X 8.5 in. W Ceramic Talavera Planter Set Assorted (APG022080C1)
- AVERA PRODUCTS 3.25 in. H X 12 in. W X 12 in. D Wood Traditional Plant Caddy Natural (AWP490120)
- AVERA PRODUCTS 6 in. D Fiber Cement Polygon Planter Natural (AFC7850060)
- AVERA PRODUCTS Talavera 19 in. H X 10 in. W Ceramic Talavera Planter Set Assorted (APG023100C1)
- AVERA PRODUCTS 5.5 in. H X 5 in. D Ceramic Talavera Cono Planter Assorted (APG025055C1)
- AVERA PRODUCTS Talavera 10 in. H X 11 in. W X 11 in. D Ceramic Talavera Planter Multicolored (APG025100)
- MAYNE Kobi 24x24 Square Planter - Black (8889-B)
- Avera Products Landscaping Materials