Shop All Solenoid Air Control Valves
Aventics
VLV
Mfr # L23BA452O000030
Zoro # G210069740
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid Air / Spring
- Coefficient of Volume 1.7
- Max. CFM - Valves 79 scfm
Product Information
- Brand Aventics
- MFR # L23BA452O000030
- Zoro # G210069740
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 3/8" NPTF |
Overall Width | 21 3/32 in |
Overall Height | 27 29/32 in |
Overall Length | 39 29/32 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid Air / Spring |
Coefficient of Volume | 1.7 |
Max. CFM - Valves | 79 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F |
Body Style | Manifold |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Shifting Technology | Spool & Sleeve |
Pilot Pressure | 14.5 to 150 psig |
Power Consumption | 4 W, 4.8 W |
Electrical Connections | Plug-In |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid Air / Spring, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Manifold, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1.7, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4 W, 4.8 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 102 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B99)
- OETIKER Hose Clamp 1-Ear Interlock M22.8-25.6 SS (HCMI1E-0256-7-SS/B)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBW1)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- AVENTICS Double Solenoid 5/4/2 (R503A1B40MA00F1)
- AVENTICS VALVE (L12BA452B000061)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4872060T30)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB552O060T30)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SD-120-A)
- Aventics Solenoid Air Control Valves