Shop All Manual Air Control Valves
Aventics
Manual Air Control Valve, 4-Way, 3/8In NPT
Mfr # L23LA552O000000
Zoro # G1601205
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 3/8 in
- Max. Pressure 150 psi
- Body Material Aluminum
Product Information
- Brand Aventics
- MFR # L23LA552O000000
- Zoro # G1601205
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Length | 5 3/16 in |
Overall Width | 3 15/16 in |
Overall Height | 2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 78 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | -10 Degrees to 150 Degrees F |
Temp. Range | -10 Degrees to 150 Degrees F |
Coefficient of Volume | 1.7 |
CFM | 78 |
Normally Open / Normally Closed | Normally Open |
Air Valve Type | 4-Way, 3-Position |
Actuator/Return | Lever/Spring |
Center Position | Open |
Series | L2 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 78 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 150 Degrees F, Center Position Open, Normally Open / Normally Closed Normally Open, Coefficient of Volume 1.7, Body Material Aluminum, Overall Length 5 3/16 in, Overall Height 2 in, Overall Width 3 15/16 in, Series L2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6010 C3, Deep Groove BBear, Single Row 90Mm, 6010 C3 (6010 C3)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (C-150)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300689, Return Line, 10 micron, Outside-In (MF0430490)
- AVENTICS Mechanically And Manually Operated Valve (5634210100)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD452O000000)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA652O000000)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89111)
- Aventics Manual Air Control Valves