Shop All Solenoid Air Control Valves
Aventics
L2 HAZ LOC 2POS 4WAY W/3/8 PRT
Mfr # L23XA452O000030
Zoro # G009990118
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid Air / Solenoid Air
- Coefficient of Volume 1.7
- Max. CFM - Valves 79 scfm
Product Information
- Brand Aventics
- MFR # L23XA452O000030
- Zoro # G009990118
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 3/8" |
Overall Height | 27 29/32 in |
Overall Width | 21 3/32 in |
Overall Length | 39 29/32 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid Air / Solenoid Air |
Coefficient of Volume | 1.7 |
Max. CFM - Valves | 79 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Pilot Pressure | 14.5 to 150 psig |
Body Style | Manifold |
Electrical Connections | Plug-In |
Power Consumption | 4 W, 4.8 W |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F |
Shifting Technology | Spool & Sleeve |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid Air / Solenoid Air, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Manifold, Pilot Port Size 3/8 In., Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1.7, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 4 W, 4.8 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Alum, 2 pcs, 12mm Bore Dia. (ENSP30-12MM-A)
- ALEMITE Grease Fitting, Fitting Header 3 Position (AL6135)
- TITAN PRO Motor Dual Run Cap, 45/5MFD, 370-440V, Oval (TOCFD455)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 1 in X 1 in, Grade Fs (BRSRX16FS)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB552B060T61)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L12XA452OP00030)
- AVENTICS Solenoid Directional Control Valve (R432006290)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 240VAC (L12BB452O060T40)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- AVENTICS VALVE (L12BA452O000030)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (92B-BAB-000-DM-DDAP-1DM)
- Aventics Pneumatic Valves