Shop All Solenoid Air Control Valves
Aventics
Double Solenoid 5/4/2
Mfr # R503A1B40MA00F1
Zoro # G410607186
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid / Solenoid
- Operational Pressure Range 2 to 8 bar
- Body Style Double Unit
Product Information
- Brand Aventics
- MFR # R503A1B40MA00F1
- Zoro # G410607186
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 136 mm |
Overall Height | 49 29/32 mm |
Overall Length | 136 mm |
Details
Item | Directional Control Plug-In Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid / Solenoid |
Operational Pressure Range | 2 to 8 bar |
Body Style | Double Unit |
Shifting Technology | Solenoid/Pilot |
Ambient Temp. Range | -10 Degrees to 50 Degrees C |
Power Consumption | 1.4 W |
Override | Manual |
Description
Directional Control Plug-In Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Solenoid, Operational Pressure Range 2 to 8 bar, Body Style Double Unit, Shifting Technology Solenoid/Pilot, Power Consumption 1.4 W, Ambient Temp. Range -10 Degrees to 50 Degrees C, Override Manual, Overall Height 49 29/32 mm, Overall Length 136 mm, Overall Width 136 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CC3, Pressure Line, 3 micron (ZX-CC3)
- COILHOSE PNEUMATICS Reducer Bushing 3/4" MPT x 1/2" FPT (CO B21208)
- CAMOZZI #6522 6-1/4, Super-Rapid Fitting, Swivel Male Elbow, 6MM OD X G1/4 (6522 6-1/4)
- JET-LUBE Anti Seize Compound, Marine, 8 oz, Can (49702)
- AVENTICS L2 HAZ LOC 2POS 4WAY W/3/8 PRT (L23XA452O000030)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/8 In, 24VDC (L12IA452BP00061)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L22XA452OP00030)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4594000061)
- AVENTICS Solenoid Directional Control Valve (R432006290)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- Aventics Pneumatic Valves