Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 6-1/2, M, Brown, Composite, PR
Mfr # A7123-M
Zoro # G5048541
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Women's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Avenger Safety Footwear
- MFR # A7123-M
- Zoro # G5048541
- UPC # 617420102070
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | Medium |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 6 1/2 |
Overall Height | 5 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERP6)
- SANITA KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR (1500050-002-42)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- SIGNMISSION OSHA WARNING Sign, Horn Or Light Indicates Refrigerant Or, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12185)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 7, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Black, Composite, PR (A7223-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 10-1/2, M, Black, Composite, PR (A7248-M)
- GENUINE GRIP Work Boots, Black, Mens, 7, W, PR (7160-7W)
- Avenger Safety Footwear Foot Protection