Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 14, W, Black, Composite, PR
Mfr # A7248-W
Zoro # G5047850
product price: $103.70
/pr
Free Shipping & Returns
$103.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Avenger Safety Footwear
- MFR # A7248-W
- Zoro # G5047850
- UPC # 617420019408
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 14 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number A7248
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hot Work Status Tag, HOT WORK PERMIT CHECKLIST Legend, BlackYellow LegendBackground, 534 in He (TCS361CTP)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50014)
- KISHIGO S-M Green Enhanced Visibility Multi Pocket Vest (B104-S-M)
- RUBBERMAID in.Caution Wet Floor in. Sign Yellow 26 in. 2-Sided English Only (FG611277YEL-EA)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- Avenger Safety Footwear Foot Protection