Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 10-1/2, M, Black, Composite, PR
Mfr # A7248-M
Zoro # G5048036
product price: $103.70
/pr
Free Shipping & Returns
$103.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Avenger Safety Footwear
- MFR # A7248-M
- Zoro # G5048036
- UPC # 617420019170
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, 3/8"x 18 ft, Perm, Poly, White (18482)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- MUCK BOOT CO Chore Cool Hi, Brown, 10, PR (CHCT-900-BRN-100)
- JUSTRITE Steel Dip Tank ext. dia. 9.38" x 5.5" H (CAN132)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 9-1/2, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Work Boots, 7-1/2, M, Black, Composite, PR (A7223-M)
- IRISH SETTER Ely 6inH Waterproof Leather Safety Boots (83618E 2140)
- Avenger Safety Footwear Foot Protection