Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Wellington Boot, W, 12, Brown, PR
Mfr # A7896
Zoro # G1723669
product price: $173.99
/pr
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Ninety Degree Heel Yes
Product Information
- Brand Avenger Safety Footwear
- MFR # A7896
- Zoro # G1723669
- UPC # 617420133081
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 11 in |
Boot Height | 11 in |
Width | W |
Overall Height | 11 in |
Size (PRINT) | 12 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- FARADAY BELL 120V-AC HORNS, SIRENS AND BUZZER (4496B62112060)
- TRU-SPEC Mens Tactical Pants, 50", Ranger Green (1041)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (9370XL)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR 17 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, WOMENS PR (A7120-8.5W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2W, Lace Up, Brown, PR (A7264 SZ: 10.5W)
- THOROGOOD SHOES Athletic Shoe, W, 10, Black, PR (809-6110 W 10)
- Avenger Safety Footwear Composite Toe Boots and Shoes