Shop All Steel Toe Boots
Avenger Safety Footwear
Size 9.5 Women's 6 in Work Boot Steel Work Boot, Black
Mfr # A8124
Zoro # G205258449
product price: $64.89
/pr
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Avenger Safety Footwear
- MFR # A8124
- Zoro # G205258449
- UPC # 617420222013
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | W |
Footwear Size | 9 1/2 |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | W |
Boot Height | 6 in |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- ZORO SELECT Sign, 11 3/4 in H, 9 3/4 in W, Aluminum, Square, English, Spanish, 4W945 (4W945)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Large, Black (EGO70006)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 8W)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 6.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- Avenger Safety Footwear Foot Protection